
T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE
Mfr # 7000-74711-7780150
Zoro # G800459296
product price: $35.45
/eaKey Features
Material
PUR
Temp. Range
-25 to +85 °C
Mounting Style
inserted
Jacket Material
FRNC
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74711-7780150
Zoro #
G800459296
UPC #
-
Country of Origin
Hungary
Details
Material
PUR
Temp. Range
-25 to +85 °C
Mounting Style
inserted
Jacket Material
FRNC
Shielded
yes
Jacket Color
gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.