
RM 14/24VDC INPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 2 A, 4 C/O contact - 22, 5 mm screw terminal
Mfr # 516001
Zoro # G100533528
product price: $229.49
/ea
Free Shipping & Returns
Key Features
Mounting - Relay
DIN-rail mountable
Body Height - Relay
75 mm
Body Width - Relay
22.5 mm
Body Depth - Relay
102 mm
Contact material
Ag Au
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516001
Zoro #
G100533528
UPC #
-
Country of Origin
Czechia
Dimensions
Body Height - Relay
75 mm
Body Width - Relay
22.5 mm
Body Depth - Relay
102 mm
Details
Mounting - Relay
DIN-rail mountable
Contact material
Ag Au
Description
RM 14/24VDC INPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 2 A, 4 C/O contact - 22,5 mm screw-type terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.