
7/8'' FEMALE FLANGE PLUG, Wire 5X0.75 1m
Mfr # 7000-53021-3010200
Zoro # G900457932
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
no
Wire Gauge
similar to AWG 24
Material
PUR
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-53021-3010200
Zoro #
G900457932
UPC #
-
Country of Origin
Germany
Details
Color
gray
Shielded
no
Wire Gauge
similar to AWG 24
Material
PUR
Jacket Color
gray
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10978), CSA approbation; CE
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.