Shop MURRELEKTRONIK
See all product information
Create Account
7/8" male 0 Degree / 7/8" female 0 Degree, PUR 5x1.5 gy UL/CSA+drag chain 0, 6m
- Mfr # 7000-40581-0110150
- Zoro # G500458339
product price:
$
38.15
/ea
Key Features
Color
yellow
Shielded
no
Jacket Material
PVC
Jacket Color
yellow
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40581-0110150
- Zoro #
- G500458339
- UPC #
- -
- Country of Origin
- Germany
- Color
- yellow
- Shielded
- no
- Jacket Material
- PVC
- Jacket Color
- yellow
- Temp. Range
- -25 to +85 °C
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Mounting Style
- inserted, tightened
- Material
- PUR
- Wire Gauge
- similar to AWG 24
- Cable Type
- 1 (PVC)
Description
M12 male 0° / M8 female 0°, PVC 4x0.25 ye UL/CSA 1.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.