
ADAPTOR M12 MALE/ M8 FEMALE 4 POLE CONF. 1, 2, 3, 4
Mfr # 7000-42211-0000000
Zoro # G800458107
product price: $34.39
/eaKey Features
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8)
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-42211-0000000
Zoro #
G800458107
UPC #
-
Country of Origin
Germany
Details
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8)
Temp. Range
-25 to +85 °C
Material
PUR
Description
ADAPTOR M12 MALE/ M8 FEMALE 4 POLE CONF. 1,2,3,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.