
Cabinet Power Outlet, 13 A, 250V AC, 2 Pole, White
Mfr # 4000-72000-0060000
Zoro # G400691751
product price:Â $69.89
/eaKey Features
Receptacle Type
Single
Current Rating
13 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4000-72000-0060000
Zoro #
G400691751
UPC #
-
Country of Origin
Hungary
Details
Item
Cabinet Power Outlet
Receptacle Type
Single
Current Rating
13 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Housing Color
White
Standards
CE Certified
Description
MODLINK MSVD CABINET POWER OUTLETS, Great Britain/BS 250V AC / 13 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.