
MEF EMC-FILTER 1-PHASE 2-STAGE, I:1A U:250 VAC/300 VDC snap on, Against symmetrical interference
Mfr # 10460
Zoro # G500692054
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Length
107 mm
Width
65 mm
Depth
39 mm
Mounting Style
DIN-rail mountable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10460
Zoro #
G500692054
UPC #
-
Country of Origin
Italy
Dimensions
Length
107 mm
Width
65 mm
Depth
39 mm
Details
Mounting Style
DIN-rail mountable
Description
MEF EMC-FILTER 1-PHASE 2-STAGE, I:1A U:250 VAC/300 VDC snap on, Against symmetrical interference
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.