Zoro Homepage

Cordset, PUR Cable Jacket, 5 m L Cable

  • Mfr # 7000-88001-6300500

  • Zoro # G111207739


product price: $46.15
/ea

Key Features

End 1 Number of Pins
3
End 2 Number of Pins
3
Cable Length
5 m
Wire Size
24 AWG
IP Rating
IP65, IP66K, IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-88001-6300500
Zoro #
G111207739
UPC #
4048879130820
Country of Origin
United States

Dimensions

Cable Length
5 m
Wire Size
24 AWG

Details

Item
Cordset
End 1 Number of Pins
3
End 2 Number of Pins
3
IP Rating
IP65, IP66K, IP67, IP68
Max. Voltage
50 V AC, 60 V DC
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
Standards
cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-114 (M8), EAC, UKCA
End 2 Connection Type
M8
Max. Amps
4 A
End 1 Connection Type
M8
Maximum Operating Temperature
185 Degrees F
End 1 Gender
Male
Cable Type
Round
Number of Wires
3
End 1 Mounting Orientation
Straight
Cable Jacket Color
Black
End 2 Mounting Orientation
Straight
Minimum Operating Temperature
-13 Degrees F
Shielded
No
Cable Jacket Material
PUR
End 2 Gender
Female

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M8, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.