Zoro Homepage

Cordset, PVC Cable Jacket, 1.5 m L Cable

  • Mfr # 7700-A5031-UBD0150

  • Zoro # G211208377


product price: $65.59
/ea

Key Features

End 1 Number of Pins
5
Cable Length
1.5 m
Wire Size
16 AWG
IP Rating
IP68
Max. Amps
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-A5031-UBD0150
Zoro #
G211208377
UPC #
4048879632515
Country of Origin
Germany

Dimensions

Cable Length
1.5 m
Wire Size
16 AWG

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP68
Max. Amps
9 A
End 1 Connection Type
Mini (7/8)
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
Max. Voltage
600 V AC/DC
Standards
cULus
End 1 Thread
7/8
End 2 Connection Type
Bare Wire
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-13 Degrees F
End 1 Gender
Female
Shielded
No
Number of Wires
5
End 1 Mounting Orientation
Right Angle

Description

Cordset, End 1 Gender Female, End 1 Thread 7/8 In., End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type Mini (7/8), End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1.5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 9 A, Wire Size 16 AWG, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.