Zoro Homepage

Cordset, Right Angle, M12, 16 AWG, 12 A

  • Mfr # 7700-P4211-U0D1000

  • Zoro # G411207545


product price: $215.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
5
Cable Length
10 m
Wire Size
16 AWG
IP Rating
IP65, IP66, IP66K, IP67
Max. Voltage
63 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-P4211-U0D1000
Zoro #
G411207545
UPC #
4048879850926
Country of Origin
United States

Dimensions

Cable Length
10 m
Wire Size
16 AWG

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP65, IP66, IP66K, IP67
Max. Voltage
63 V DC
End 1 Connection Type
M12
End 2 Connection Type
Bare Wire
Standards
UL
Max. Amps
12 A
Minimum Operating Temperature
-4 Degrees F
End 1 Mounting Orientation
Right Angle
Cable Jacket Color
Yellow
Maximum Operating Temperature
194 Degrees F
End 1 Gender
Male
Cable Jacket Material
TPE
Number of Wires
5
Shielded
No
Product Type
M12

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 16 AWG, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.