Zoro Homepage

Cordset, Screw, Socket, 250V AC/250V DC

  • Mfr # 7000-12901-0000000

  • Zoro # G611208786


product price: $21.99
/ea

Key Features

IP Rating
IP67
Standards
cURus Approval
Housing Material
Plastic
Minimum Operating Temperature
-40 Degrees F
Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12901-0000000
Zoro #
G611208786
UPC #
4048879201568
Country of Origin
Germany

Dimensions

Conductor Cross Section Size
0.75 sq mm
Thread Size
M12
Cable Outside Diameter
6 mm

Details

Item
Cordset
IP Rating
IP67
Standards
cURus Approval
Housing Material
Plastic
Minimum Operating Temperature
-40 Degrees F
Connection Type
Screw
Locking Style
Screw Connection
Voltage Rating
250V AC/250V DC
Connector Orientation
Straight
Connector Body Type
Socket
Mounting Style
Screw
Coding
A
Number of Poles
4
Max. Amps
4 A

Description

Circular Connector, Mounting Style Screw, Number of Poles 4, Coding A, Connection Type Screw, Thread Size M12, Voltage Rating 250V AC/250V DC, Nominal Voltage 250V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Plastic, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.