Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Straight, 32V, 4A

  • Mfr # 7000-08391-0000000

  • Zoro # G811209071


product price: $26.59
/ea

Key Features

IP Rating
IP67
Housing Material
PA
Standards
cURus Approval, DIN EN 61076-2-114
Connector Orientation
Straight
Conductor Cross Section Size
0.34 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08391-0000000
Zoro #
G811209071
UPC #
4048879224673
Country of Origin
Germany

Dimensions

Conductor Cross Section Size
0.34 sq mm
Thread Size
M8
Cable Outside Diameter
5.1 mm

Details

Item
Cordset
IP Rating
IP67
Housing Material
PA
Standards
cURus Approval, DIN EN 61076-2-114
Connector Orientation
Straight
Minimum Operating Temperature
-13 Degrees F
Minimum Mating Cycles
100
Connection Type
IDC
Locking Style
Screw Connection
Connector Body Type
Socket
Mounting Style
Screw
Number of Poles
4
Voltage Rating
32V AC, 32V DC
Coding
A
Insulation Resistance
100 Megaohm
Max. Amps
4 A

Description

Circular Connector, Mounting Style Screw, Number of Poles 4, Coding A, Connection Type IDC, Thread Size M8, Voltage Rating 32V AC, 32V DC, Nominal Voltage 32V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PA, Connector Body Type Socket, Conductor Cross Section Size 0.34 sq mm, Cable Outside Diameter 5.1 mm, Connector Orientation Straight, Minimum Mating Cycles 100, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.