Cordset, Straight, M12, 22 AWG, 4A

  • Mfr # 7024-13221-3720300

  • Zoro # G911207342


product price: $62.89
/ea

Key Features

End 1 Number of Pins
5
Cable Length
3 m
Wire Size
22 AWG
IP Rating
IP65, IP68, IP69K
Max. Voltage
60 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7024-13221-3720300
Zoro #
G911207342
UPC #
4048879758819
Country of Origin
Germany

Dimensions

Cable Length
3 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP65, IP68, IP69K
Max. Voltage
60 V AC/DC
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
Standards
CE Conform, cULus, DIN EN 61076-2-101 (M12), FDA, UL (AWM-Style 22126/11558)
End 1 Connection Type
M12
End 2 Connection Type
Bare Wire
Max. Amps
4 A
Number of Wires
5
Cable Jacket Material
TPE-S
Shielded
Yes
Minimum Operating Temperature
-40 Degrees F
End 1 Gender
Female
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
221 Degrees F
Cable Jacket Color
Pastel Blue
Product Type
M12

Description

Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 3 m, Cable Jacket Color Pastel Blue, Cable Jacket Material TPE-S, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.