DC Power Supply, 90 to 265V AC, 24 V DC, 5 A, DIN Rail

  • Mfr # 9000-41190-0000105

  • Zoro # G615627798


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
90 to 265V AC
Output Voltage - Nominal
24 V DC
Current - Output
5 A
Mounting
DIN Rail
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9000-41190-0000105
Zoro #
G615627798
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Height
5.12 in
Overall Width
2.13 in
Overall Depth
4.49 in

Details

Item
DC Power Supply
Input Voltage
90 to 265V AC
Output Voltage - Nominal
24 V DC
Current - Output
5 A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
Output Voltage - Minimum
24 V DC
Current - Inrush
30 A
IP Rating
IP20
Standards
CE, China RoHS 20, cRUus, cUL us, EAC, EN 61000-3-2, EN 61204-3, IEC 61010-2-201, UKCA
Input Frequency - Maximuim
60 Hz
Operating Temperature - Minimum
-25 Degrees C
Output Voltage - Maximum
28 V DC
Input Frequency - Minimum
0.8 Hz
Hold Up Time - Minimum
20 msec, 65 msec
Maximum Efficiency @ 230V AC
90.8 %
Series
Mico Pro
Operating Temperature - Maximum
55 Degrees C
Wire Connection Type
Push In
Maximum Efficiency @ 115V AC
89.4 %
Output Noise - Maximum
15 mV
Special Features
Adjustable Output Voltage, Overload Protection, Overtemperature Protection, Short Circuit Protection
Input Frequency - Nominal
50/60 Hz

Description

DC Power Supply, Input Voltage 90 to 265V AC, Mounting DIN Rail, Series Mico Pro, IP Rating IP20, Standards CE, China RoHS 20, cRUus, cUL us, EAC, EN 61000-3-2, EN 61204-3, IEC 61010-2-201, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.