Zoro Homepage

Distribution Box, 15 mm

  • Mfr # 8000-84511-3630500

  • Zoro # G815623859


product price: $171.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
5
Features
NPN Electrical Design, Plastic Housings
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-84511-3630500
Zoro #
G815623859
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
15 mm
Cable Length
5 m
Overall Length
90 mm
Overall Width
50 mm
Thread Size
M12
Wire Size
8x0.34+3x0.75mm²

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
5
Features
NPN Electrical Design, Plastic Housings
Minimum Operating Temperature
-20 Degrees C
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Number of Ports
4
Standards
CE, China RoHS 25, cULus Listed, DIN EN 60811-404, IEC 60332-2-2, UKCA, UL 1581 Section 1090, UL 1581 Section 1100 FT2
Cable Jacket Color
Gray
Voltage Rating
24 V DC
Connection Type
Free Cable End
Current Rating per Port
4 A
Cable Jacket Material
PUR/PVC
Connector Orientation
Right Angle
Gender
Female

Description

Distribution Box, Cable Jacket Color Gray, Cable Jacket Material PUR/PVC, Cable Length 5 m, Connection Type Free Cable End, Connector Orientation Right Angle, Current Rating per Port 4 A, Features NPN Electrical Design, Plastic Housings, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 5, Number of Ports 4, Overall Height 15 mm, Overall Length 90 mm, Overall Width 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.