Zoro Homepage

Distribution Box, 20.5 mm

  • Mfr # 8000-80010-3841000

  • Zoro # G215623916


product price: $289.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housings, PNP Electrical Design
Current Rating per Port
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-80010-3841000
Zoro #
G215623916
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
20.5 mm
Overall Width
30 mm
Cable Length
10 m
Overall Length
155 mm
Thread Size
M8
Wire Size
10x0.34+2x0.75mm²

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housings, PNP Electrical Design
Current Rating per Port
2 A
Cable Jacket Material
PUR
Minimum Operating Temperature
-20 Degrees C
Resistance Properties
Chemical Resistant, Flame Resistant, Gasoline Resistant, Oil Resistant
Voltage Rating
24 V DC
Connection Type
Free Cable End
Number of Ports
10
Cable Jacket Color
Gray
Current Rating
8 A
Standards
CE, China RoHS 25, cULus Listed, DIN EN 60811-404, IEC 60332-2-2, UKCA, UL 1581 Section 1090, UL 1581 Section 1100 FT2
Gender
Female
Connector Orientation
Right Angle

Description

Distribution Box, Cable Jacket Color Gray, Cable Jacket Material PUR, Cable Length 10 m, Connection Type Free Cable End, Connector Orientation Right Angle, Current Rating 8 A, Current Rating per Port 2 A, Features Plastic Housings, PNP Electrical Design, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 3, Number of Ports 10, Overall Height 20.5 mm, Overall Length 155 mm, Overall Width 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.