Zoro Homepage

Distribution Box, 20.5 mm

  • Mfr # 8000-88010-3590500

  • Zoro # G115623924


product price: $221.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housings, PNP Electrical Design
Standards
CE, China RoHS 25, cULus Listed, DIN EN 60811-404, IEC 60332-2-2, UKCA, UL 1581 Section 1090, UL 1581 Section 1100 FT2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88010-3590500
Zoro #
G115623924
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
30 mm
Cable Length
5 m
Overall Length
132 mm
Overall Height
20.5 mm
Wire Size
8x0.34+2x0.75mm²
Thread Size
M8

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housings, PNP Electrical Design
Standards
CE, China RoHS 25, cULus Listed, DIN EN 60811-404, IEC 60332-2-2, UKCA, UL 1581 Section 1090, UL 1581 Section 1100 FT2
Current Rating per Port
2 A
Cable Jacket Color
Gray
Voltage Rating
24 V DC
Number of Ports
8
Current Rating
8 A
Cable Jacket Material
PUR
Connection Type
Free Cable End
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Minimum Operating Temperature
-20 Degrees C
Connector Orientation
Right Angle
Gender
Female

Description

Distribution Box, Cable Jacket Color Gray, Cable Jacket Material PUR, Cable Length 5 m, Connection Type Free Cable End, Connector Orientation Right Angle, Current Rating 8 A, Current Rating per Port 2 A, Features Plastic Housings, PNP Electrical Design, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 3, Number of Ports 8, Overall Height 20.5 mm, Overall Length 132 mm, Overall Width 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.