Zoro Homepage

Distribution Box, 20.5 mm

  • Mfr # 8000-88010-3591000

  • Zoro # G215623923


product price: $290.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housings, PNP Electrical Design
Overall Height
20.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88010-3591000
Zoro #
G215623923
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
20.5 mm
Cable Length
10 m
Overall Length
132 mm
Overall Width
30 mm
Thread Size
M8
Wire Size
8x0.34+2x0.75mm²

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housings, PNP Electrical Design
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Connection Type
Free Cable End
Voltage Rating
24 V DC
Cable Jacket Color
Gray
Minimum Operating Temperature
-20 Degrees C
Standards
CE, China RoHS 25, cULus Listed, DIN EN 60811-404, IEC 60332-2-2, UKCA, UL 1581 Section 1090, UL 1581 Section 1100 FT2
Number of Ports
8
Current Rating per Port
2 A
Current Rating
8 A
Cable Jacket Material
PUR
Gender
Female
Connector Orientation
Right Angle

Description

Distribution Box, Cable Jacket Color Gray, Cable Jacket Material PUR, Cable Length 10 m, Connection Type Free Cable End, Connector Orientation Right Angle, Current Rating 8 A, Current Rating per Port 2 A, Features Plastic Housings, PNP Electrical Design, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 3, Number of Ports 8, Overall Height 20.5 mm, Overall Length 132 mm, Overall Width 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.