Zoro Homepage

Distribution Box, 30 mm W

  • Mfr # 8000-86100-0000000

  • Zoro # G915623919


product price: $138.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
4
Features
Plastic Housing, PNP Electrical Design
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-86100-0000000
Zoro #
G915623919
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Width
30 mm

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
4
Features
Plastic Housing, PNP Electrical Design
Current Rating
8 A
Minimum Operating Temperature
-20 Degrees C
Standards
CE, China RoHS 25, cULus Listed, UKCA
Current Rating per Port
2 A
Connection Type
14-Pole Pluggable Module
Voltage Rating
24 V DC
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Ports
6
Connector Orientation
Front-Facing
Gender
Female
For Use With
Connection Cap

Description

Distribution Box, Connection Type 14-Pole Pluggable Module, Connector Orientation Front-Facing, Current Rating 8 A, Current Rating per Port 2 A, Features Plastic Housing, PNP Electrical Design, For Use With Connection Cap, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 4, Number of Ports 6, Overall Width 30 mm, Resistance Properties Chemical Resistant, Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.