Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Box Cap

  • Mfr # 8000-88549-0000000

  • Zoro # G016287041


product price: $68.19
/ea

Key Features

Number of Poles
21
Housing Material
Plastic
Maximum Operating Temperature
176 Degrees F
Housing Length
68 mm
Housing Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88549-0000000
Zoro #
G016287041
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Length
68 mm
Housing Width
48 mm
Housing Height
33.5 mm
Conductor Cross Section Size - Max
1.5 sq mm
Wire Size (AWG)
16 AWG

Details

Item
Distribution Box Cap
Number of Poles
21
Housing Material
Plastic
Maximum Operating Temperature
176 Degrees F
Product Type
Cap
Minimum Operating Temperature
-4 Degrees F
Standards
China RoHS Compliant
Compatible Distribution Box Type
4-Way M12 5-Pole Distribution Box, 6-Way M12 5-Pole Distribution Box, 8-Way M12 5-Pole Distribution Box
Number of Poles - Connector End
21
Connection Type
Spring Clamp Terminals FK
Number of Poles - Free End
Field Wireable
Maximum Current
8 A

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.