Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Box Cap, M12 Connection

  • Mfr # 8000-84459-3331000

  • Zoro # G816474979


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cable Bend Radius - Dynamic
10 x d
Minimum Operating Temperature
-4 Degrees F
Maximum Current
8 A
Connection Gender
Female
Cable Jacket Inner Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-84459-3331000
Zoro #
G816474979
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Bend Radius - Dynamic
10 x d
Cable Bend Radius - Fixed
5 x d
Housing Height
33.5 mm
Cable Diameter
7.4 mm
Housing Width
48 mm
Cable Length
10 m
Conductor Cross Section Size - Max
0.75 sq mm
Wire Size (AWG)
4x0.34 + 3x0.75 mm²
Housing Length
68 mm

Details

Minimum Operating Temperature
-4 Degrees F
Maximum Current
8 A
Connection Gender
Female
Cable Jacket Inner Material
PVC
Item
Distribution Box Cap
Connection Type
M12
Cable Jacket Color
Gray
Product Type
Cap
Cable Jacket Outer Material
PUR
Coding
A
Cable Function
Hybrid, Power, Signal
Number of Poles - Free End
7
Housing Material
Plastic
Maximum Operating Temperature
176 Degrees F
Conductor Material
Copper
Compatible Distribution Box Type
4-Way 4-Pole Distribution Box
Number of Poles - Connector End
4

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.