Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Box Cap, M12 Connection

  • Mfr # 8000-88559-4521000

  • Zoro # G315705727


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Cable Jacket Inner Material
PUR
Housing Height
33.5 mm
Cable Function
Hybrid, Power, Signal
Cable Bend Radius - Dynamic
10 x d
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88559-4521000
Zoro #
G315705727
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Height
33.5 mm
Cable Bend Radius - Dynamic
10 x d
Housing Width
48 mm
Housing Length
68 mm
Cable Diameter
11.5 mm
Conductor Cross Section Size - Max
1 sq mm
Cable Length
10 m
Cable Bend Radius - Fixed
7.5 x d
Wire Size (AWG)
16x0.5 + 3x1.0 mm²

Details

Cable Jacket Inner Material
PUR
Cable Function
Hybrid, Power, Signal
Conductor Material
Copper
Item
Distribution Box Cap
Number of Poles - Connector End
5
Maximum Current
8 A
Number of Poles - Free End
19
Housing Material
Plastic
Compatible Distribution Box Type
8-Way 5-Pole Distribution Box
Cable Jacket Outer Material
PUR
Connection Type
M12
Coding
A
Maximum Operating Temperature
176 Degrees F
Connection Gender
Female
Minimum Operating Temperature
-4 Degrees F
Product Type
Cap
Cable Jacket Color
Gray

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.