Zoro Homepage

Electronic Circuit Protector, 130 mm

  • Mfr # 9000-41011-0200000

  • Zoro # G615705724


product price: $68.59
/ea

Key Features

Width
8 mm
Maximum Input Wire Cross Section Size
4 sq mm
Number of Channels
1
Amps
2A
Depth
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41011-0200000
Zoro #
G615705724
UPC #
-
Country of Origin
Czechia

Dimensions

Width
8 mm
Maximum Input Wire Cross Section Size
4 sq mm
Depth
114 mm
Height
130 mm
Maximum Control Wire Cross Section Size
2.5 sq mm

Details

Number of Channels
1
Amps
2A
DC Voltage Rating
24V DC
Number of Spring Clamp Terminal Connections
2
Voltage Out Rating
24V DC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Number of Bridging Connections
4
Number of Connections
6
Item
Circuit Breaker
Voltage In Rating
24V DC
Current Adjustment
2 A
IP Rating
IP20

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.