Zoro Homepage

Electronic Circuit Protector, 130 mm

  • Mfr # 9000-41091-0101000

  • Zoro # G616286840


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Connections
10
IP Rating
IP20
Maximum Operating Temperature
131 Degrees F
Overall Height
130 mm
Mounting Style
DIN Rail Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41091-0101000
Zoro #
G616286840
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Height
130 mm
Maximum Input Wire Cross Section Size
4 sq mm
Overall Width
8 mm
Overall Depth
114 mm
Maximum Control Wire Cross Section Size
2.5 sq mm

Details

Number of Connections
10
IP Rating
IP20
Maximum Operating Temperature
131 Degrees F
Mounting Style
DIN Rail Mount
Number of Bridging Connections
4
Minimum Operating Temperature
-13 Degrees F
Number of Channels
1
Voltage In Rating
30V DC
Current Adjustment
1 A, 10 A, 2 A, 3 A, 4 A, 5 A, 6 A, 7 A, 8 A, 9 A
Number of Spring Clamp Terminal Connections
6
Item
Electronic Circuit Protector

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.