Zoro Homepage

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41042-0100400

  • Zoro # G216286806


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Voltage In Rating
30V DC
Current Adjustment
1 A, 2 A, 3 A, 4 A
Switching Current
100 mA
Number of Connections
8
Overall Height
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41042-0100400
Zoro #
G216286806
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Height
90 mm
Maximum Input Wire Cross Section Size
16 sq mm
Overall Depth
80 mm
Overall Width
36 mm
Maximum Output Wire Cross Section Size
4 sq mm

Details

Voltage In Rating
30V DC
Current Adjustment
1 A, 2 A, 3 A, 4 A
Switching Current
100 mA
Item
Electronic Circuit Protector
Number of Connections
8
Number of Spring Clamp Terminal Connections
5
Mounting Style
DIN Rail Mount
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
131 Degrees F
Number of Bridging Connections
4
Number of Channels
2
Switching Voltage
30 V AC/DC

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.