Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41084-0100400

  • Zoro # G116286821


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
32 Degrees F
Overall Depth
80 mm
Voltage In Rating
30V DC
Number of Connections
10
Maximum Input Wire Cross Section Size
16 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41084-0100400
Zoro #
G116286821
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Depth
80 mm
Maximum Input Wire Cross Section Size
16 sq mm
Maximum Output Wire Cross Section Size
4 sq mm
Overall Width
70 mm
Overall Height
90 mm

Details

Minimum Operating Temperature
32 Degrees F
Voltage In Rating
30V DC
Number of Connections
10
Number of Bridging Connections
3
Mounting Style
DIN Rail Mount
Current Adjustment
1 A, 2 A, 3 A, 4 A
Switching Current
20 mA
Number of Spring Clamp Terminal Connections
7
Number of Channels
4
Maximum Operating Temperature
131 Degrees F
Item
Electronic Circuit Protector

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.