Zoro Homepage

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41084-0100600

  • Zoro # G216286813


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Current Adjustment
1 A, 2 A, 4 A, 6 A
Maximum Operating Temperature
131 Degrees F
Voltage In Rating
30V DC
Overall Depth
80 mm
Number of Channels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41084-0100600
Zoro #
G216286813
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Depth
80 mm
Overall Height
90 mm
Overall Width
70 mm
Maximum Input Wire Cross Section Size
16 sq mm
Maximum Output Wire Cross Section Size
4 sq mm

Details

Current Adjustment
1 A, 2 A, 4 A, 6 A
Maximum Operating Temperature
131 Degrees F
Voltage In Rating
30V DC
Number of Channels
4
Number of Spring Clamp Terminal Connections
7
Item
Electronic Circuit Protector
Number of Connections
10
Minimum Operating Temperature
32 Degrees F
Mounting Style
DIN Rail Mount
Switching Current
20 mA
Number of Bridging Connections
3

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.