Zoro Homepage

Ethernet switch

  • Mfr # 58192

  • Zoro # G322823209


product price: $1,362.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58192
Zoro #
G322823209
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Ethernet switch, Features Auto-Crossover, Auto-Negotiation, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 1000 mbps, Ethernet, Gigabit, Number of Ports 8, Switch Management Unmanaged, Maximum Input Voltage 57V DC, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Depth 113 mm, Overall Height 145 mm, Overall Width 57 3/4 mm, Standards CE, cULus Listed, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.