
EUROCARD HOLDER
Mfr # 7000-94021-6161500
Zoro # G900458441
product price: $96.55
/ea
Free Shipping & Returns
Key Features
Color
black
Standards
CE conform
Wire Gauge
similar to AWG 18
Material
Plastic
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-94021-6161500
Zoro #
G900458441
UPC #
-
Country of Origin
Czechia
Details
Color
black
Standards
CE conform
Wire Gauge
similar to AWG 18
Material
Plastic
Shielded
no
Cable Type
1 (PVC)
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.