EXACT12, 4XM12, 5-POLE, BASIC HOUSING, W.O. LED'S, w/out homerun-cable
Mfr # 7700-A4021-UMC0500
Zoro # G400459283
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-25 to +80 °C
Material
PUR
Jacket Material
PUR
Mounting Style
inserted, tightened
Jacket Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-A4021-UMC0500
Zoro #
G400459283
UPC #
-
Country of Origin
Germany
Details
Temp. Range
-25 to +80 °C
Material
PUR
Jacket Material
PUR
Mounting Style
inserted, tightened
Jacket Color
black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.