Zoro Homepage

EXACT12, 8XM12, 4 POLE, Conn.M12 12-pole

  • Mfr # 7700-A5A01-U1D1000

  • Zoro # G700457514


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Color
yellow
Material
PUR
Shielded
no
Temp. Range
-25 to +80 °C
Wire Gauge
similar to AWG 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-A5A01-U1D1000
Zoro #
G700457514
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Material
PUR
Shielded
no
Temp. Range
-25 to +80 °C
Wire Gauge
similar to AWG 16
Jacket Color
yellow
Standards
UL (AWM-Style 21002/1841), CSA
Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.