Shop MURRELEKTRONIK
See all product information
Create Account
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 5m
- Mfr # 7000-18041-6160500
- Zoro # G900457604
product price:Â
$
58.15
/ea
Key Features
Color
black
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Cable Type
1 (PVC)
Standards
CE conform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-18041-6160500
- Zoro #
- G900457604
- UPC #
- -
- Country of Origin
- Czechia
- Color
- black
- Temp. Range
- -25 to +85 °C
- Wire Gauge
- similar to AWG 18
- Cable Type
- 1 (PVC)
- Standards
- CE conform
- Shielded
- no
- Material
- Plastic
- Jacket Material
- PVC
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.