Shop MURRELEKTRONIK
See all product information
Create Account
EXACT12, 8XM12, 5-POLE, MOULDED CABLE, 10.0m PUR 16x0, 5+3x1, 0, UL/CSA
- Mfr # 8000-88510-4521000
- Zoro # G900459899
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-20 Degrees to 70 Degrees C
Color
gray
Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8000-88510-4521000
- Zoro #
- G900459899
- UPC #
- -
- Country of Origin
- Germany
- Temp. Range
- -20 Degrees to 70 Degrees C
- Color
- gray
- Material
- PUR
Description
EXACT12, 8XM12, 5-POLE, MOULDED CABLE, 10.0m PUR 16x0,5+3x1,0, UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.