Shop MURRELEKTRONIK
See all product information
Create Account
M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 GRAY, 0m
- Mfr # 8000-88512-3980500
- Zoro # G000459881
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
10.0 mm ±5%
Color
Gray
Temp. Range
-20 Degrees to 70 Degrees C
Material
PUR/PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8000-88512-3980500
- Zoro #
- G000459881
- UPC #
- -
- Country of Origin
- Germany
- Color
- Gray
- Temp. Range
- -20 Degrees to 70 Degrees C
- Material
- PUR/PVC
Dimensions
- Outside Dia.
- 10.0 mm ±5%
Description
EXACT12, 8XM12, 5-POLE, MOULDED CABLE, 5.0m PUR/PVC 16x0,34+3X0.75, w.o. LED's
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.