EXACT12, 8XM12, 5-POLE, MOULDED CABLE, 10.0m PUR/PVC 16x0, 34+3X0.75, U

  • Mfr # 7700-A5A01-UBD0500

  • Zoro # G900458601


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Material
PUR
Jacket Material
PVC
Jacket Color
yellow
Temp. Range
-25 to +80 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-A5A01-UBD0500
Zoro #
G900458601
UPC #
-
Country of Origin
Germany

Details

Material
PUR
Jacket Material
PVC
Jacket Color
yellow
Temp. Range
-25 to +80 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.