Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IO-Link/Analog adapter

  • Mfr # 5000-00501-1210000

  • Zoro # G222823842


product price: $181.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-00501-1210000
Zoro #
G222823842
UPC #
-
Country of Origin
Germany

Description

IO-Link/Analog adapter, Communication Interface IO-Link, Current Consumption 19 mA, Housing Material Plastic, IO-Link Revision 1.1, Maximum Ambient Temperature 70 Degrees C, Minimum Ambient Temperature -30 Degrees C, Operating Voltage 24V DC, Product Type IO-Link Analog Converter, Protection Features IP65, IP67, Standards CE, China RoHS 25, cULus Listed, Reach, UKCA, Transmission Type COM2 (38.4 kbit/s)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.