Zoro Homepage

Keyed Selector Switch, 29.8 mm

  • Mfr # 69081

  • Zoro # G915627917


product price: $171.99
/ea
Free Shipping & Returns

Key Features

AC Contact Rating
0.1 A @ 35 V
Operator Head Material
Plastic
Contact Block Material
Plastic
Overall Height
29.8 mm
Operator Illumination
Non-Illuminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69081
Zoro #
G915627917
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
29.8 mm
Overall Width
75.1 mm
Panel Cutout Diameter
22 mm

Details

AC Contact Rating
0.1 A @ 35 V
Operator Head Material
Plastic
Contact Block Material
Plastic
Operator Illumination
Non-Illuminated
Series
K-Switch
Number of Positions
2
Metal Operator Head Finish
Gold
DC Contact Rating
0.1 A @ 35 V
Standards
CE, cRUus, EN60695, IEC 60068-2-11, IEC 60068-2-6, TUV SUD, UK CA, UL94 V-0
Includes Operator Key
Key Included
Item
Keyed Selector Switch
Operator Head Color
Black
IP Rating
IP65
Contact Form
2NO
Operator Head Type
Keyed
Action
Maintained/Maintained
Switch Function @ 1st Position
Off
Switch Function @ 4th Position
No Fourth Position
Key Removal Position
Center
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
4X
Switch Function @ 3rd Position
No Third Position

Description

Keyed Selector Switch, Maintained/Maintained Action, 2NO Contact Form, Operator Head Material Plastic, IP Rating IP65, Standards CE, cRUus, EN60695, IEC 60068-2-11, IEC 60068-2-6, TUV SUD, UK CA, UL94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.