LED-INDICATOR RED, LED 10mm - 24V DC - 20 mA - IP67, PK10
- Mfr # 71410
- Zoro # G200692002
product price:Â
$
267.99
/pk of 10, $26.80/ea
Free Shipping & Returns
Key Features
Max. Amps
approx. 15 mA
Voltage
24 V DC ±15%
Connection Type
Faston 2.8-0.8 mm
Temp. Range
-30 to +75 °C
Material
Brass, chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71410
- Zoro #
- G200692002
- UPC #
- -
- Country of Origin
- Germany
- Max. Amps
- approx. 15 mA
- Voltage
- 24 V DC ±15%
- Connection Type
- Faston 2.8-0.8 mm
- Temp. Range
- -30 to +75 °C
- Material
- Brass, chrome plated
Description
LED-INDICATOR RED, LED 10mm - 24V DC - 20 mA - IP68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.