Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED-INDICATOR YELLOW, LED 5mm - 24V AC/DC - 15mA - IP67, PK10

  • Mfr # 72611

  • Zoro # G200692026


product price: $354.99
/pk 10, $35.50/ea
Free Shipping & Returns

Key Features

Length
18.5 mm
Width
12 mm
Depth
53 mm
Material
Adapter: PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72611
Zoro #
G200692026
UPC #
-
Country of Origin
Germany

Dimensions

Length
18.5 mm
Width
12 mm
Depth
53 mm

Details

Material
Adapter: PVC

Description

LED-INDICATOR YELLOW, LED 5mm - 24V AC/DC - 15mA - IP68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.