Zoro Homepage

M12 Bu. D-cod. / RJ45 Ethernet adapter 90 Degree 4-pol.

  • Mfr # 7000-44681-0000000

  • Zoro # G700457798


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Transmission Speed
up to 100 Mbit/s full duplex
Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-44681-0000000
Zoro #
G700457798
UPC #
-
Country of Origin
Czechia

Details

Transmission Speed
up to 100 Mbit/s full duplex
Material
PUR
Temp. Range
-25 to +85 °C

Description

M12 Bu. D-cod. / RJ45 Ethernet adapter 90° 4-pol.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.