
M12 FEMALE 0 Degree SHIELDED, PUR 5X0.34 shielded GRAY, 10m
Mfr # 7000-13221-3491000
Zoro # G400448089
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Standards
DIN EN 61076-2-101 (M12); CE conform
Total Number of Conductors - Data Cable
5
Bend Radius
10
Shielded
yes
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-13221-3491000
Zoro #
G400448089
UPC #
-
Country of Origin
Czechia
Dimensions
Bend Radius
10
Details
Standards
DIN EN 61076-2-101 (M12); CE conform
Total Number of Conductors - Data Cable
5
Shielded
yes
Jacket Color
gray
Jacket Material
PUR; PUR/PVC
Description
This MURR ELEKTRONIK brand M12 male 90° shielded B-cod.with cable, Profibus, PUR 1x2xAWG24 shield is shielded, with a gray jacket, 5 total number of conductors - data cable, a 10 bend radius, and a jacket material of PUR; PUR/PVC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.