This item is Discontinued.

Murrelektronik M12 female 0° with cable, PVC 4x0.34 gy CEI 20m 7000-12221-3242000

M12 female 0° with cable, PVC 4x0.34 gy CEI 20m (Discontinued)

  • Mfr # 7000-12221-3242000
  • Zoro # G600457577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12221-3242000
Zoro #
G600457577
UPC #
-
Country of Origin
Germany

Details

Color
gray
Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)
Jacket Material
PVC
Jacket Color
gray

Description

M12 female 0° with cable, PVC 4x0.34 gy CEI 20m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.