Shop MURRELEKTRONIK
See all product information
Create Account
M12 FEMALE 90 Degree, PUR 12x0, 14 black drag ch AIN 15m
- Mfr # 7000-19061-7051500
- Zoro # G100458807
product price:
$
265.99
/ea
Free Shipping & Returns
Key Features
Color
black
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-19061-7051500
- Zoro #
- G100458807
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- black
- Shielded
- no
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
- Temp. Range
- -25 to +85 °C
- Jacket Material
- PUR
- Mounting Style
- inserted, tightened
- Wire Gauge
- similar to AWG 26
Description
M12 FEMALE 90°, PUR 12x0,14 black drag ch AIN 15m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.