MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 5m
- Mfr # 7000-18021-6160500
- Zoro # G800458718
product price:Â
$
32.25
/ea
Key Features
Color
black
Jacket Material
PVC
Shielded
no
Cable Type
1 (PVC)
Material
PBT; Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-18021-6160500
- Zoro #
- G800458718
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- black
- Jacket Material
- PVC
- Shielded
- no
- Cable Type
- 1 (PVC)
- Material
- PBT; Plastic
- Standards
- CE conform
- Wire Gauge
- similar to AWG 18
- Temp. Range
- -25 to +85 °C
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.