M12 FEMALE FLANGE PLUG A CODED REAR MOUNT, PP-wires 8x0, 25 1.0m

  • Mfr # 7000-13565-9720050

  • Zoro # G400458545


product price:  $43.55
/ea

Key Features

Material
Brass, nickel plated
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-13565-9720050
Zoro #
G400458545
UPC #
-
Country of Origin
Germany

Details

Material
Brass, nickel plated
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.