Shop MURRELEKTRONIK
See all product information
M12 MALE 0 Degree / M12 FEMALE 0 Degree, PUR 12x0, 14 black drag ch AIN 2.0m
Mfr # 7000-40581-6110100
Zoro # G200458738
product price:Â $38.25
/eaKey Features
Color
black
Material
PUR
Wire Gauge
similar to AWG 24
Shielded
no
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40581-6110100
Zoro #
G200458738
UPC #
-
Country of Origin
Germany
Details
Color
black
Material
PUR
Wire Gauge
similar to AWG 24
Shielded
no
Jacket Material
PVC
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Jacket Color
black
Mounting Style
inserted, tightened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.