Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 90 Degree, PVC 4x0.34 ye UL/CSA 1m
- Mfr # 7000-40121-0140100
- Zoro # G400457784
product price:
$
41.59
/ea
Key Features
Color
yellow
Cable Type
1 (PVC)
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40121-0140100
- Zoro #
- G400457784
- UPC #
- -
- Country of Origin
- Czechia
- Color
- yellow
- Cable Type
- 1 (PVC)
- Shielded
- no
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Jacket Material
- PVC
- Temp. Range
- -25 to +85 °C
- Wire Gauge
- similar to AWG 22
- Material
- PUR
Description
M12 male 0° / M12 female 90°, PVC 4x0.34 ye UL/CSA 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.