Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 90 Degree, PVC 4x0.34 ye UL/CSA 5m
- Mfr # 7000-40121-0140500
- Zoro # G300457501
product price:
$
49.65
/ea
Key Features
Color
yellow
Material
PUR
Jacket Material
PVC
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40121-0140500
- Zoro #
- G300457501
- UPC #
- -
- Country of Origin
- Czechia
- Color
- yellow
- Material
- PUR
- Jacket Material
- PVC
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Wire Gauge
- similar to AWG 22
- Temp. Range
- -25 to +85 °C
- Shielded
- no
- Cable Type
- 1 (PVC)
Description
M12 male 0° / M12 female 90°, PVC 4x0.34 ye UL/CSA 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.