Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M8 female 0 Degree, PVC 3x0.25 ye UL/CSA 0, 6m
- Mfr # 7000-40561-0100060
- Zoro # G900458748
product price:
$
29.25
/ea
Key Features
Color
yellow
Cable Type
1 (PVC)
Mounting Style
inserted, tightened
Jacket Material
PVC
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40561-0100060
- Zoro #
- G900458748
- UPC #
- -
- Country of Origin
- Germany
- Color
- yellow
- Cable Type
- 1 (PVC)
- Mounting Style
- inserted, tightened
- Jacket Material
- PVC
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Material
- PUR
- Temp. Range
- -25 to +85 °C
- Shielded
- no
- Wire Gauge
- similar to AWG 24
Description
M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0,6m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.