M12 male 0 Degree / M12 female 90 Degree, PUR 8x0.25 gy drag chain 5m
- Mfr # 7000-44711-6590500
- Zoro # G700457521
product price:
$
163.99
/ea
Free Shipping & Returns
Key Features
Color
green
Material
PUR
Jacket Material
PUR
Shielded
yes
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-44711-6590500
- Zoro #
- G700457521
- UPC #
- -
- Country of Origin
- Germany
- Color
- green
- Material
- PUR
- Jacket Material
- PUR
- Shielded
- yes
- Temp. Range
- -25 to +85 °C
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 22009/10988); CE
- Shielding
- Copper braid
- Transmission Speed
- up to 100 Mbit/s full duplex
- Wire Gauge
- similar to AWG 22
Description
M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL/CSA+drag chain 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.